
Nylon Patch Socket Set Screw Oval Point, 5/16-18 x 5/8", Alloy Steel, Black Oxide, 1000PK
Mfr # 738918-1000
Zoro # G606328345
product price:Â $1,188.99
/pk 1000, $1.19/ea
Free Shipping & Returns
Key Features
Torx Drive
System of Measurement
Inch
Thread Size
5/16"-18
Point Type
Oval
Material
Alloy Steel
Finish
Black Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
738918-1000
Zoro #
G606328345
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
5/16"-18
Overall Length
5/8 in
Details
System of Measurement
Inch
Drive Type
Torx
Point Type
Oval
Material
Alloy Steel
Finish
Black Oxide
Item
Set Screw
Description
Nylon Patch Socket Set Screw Oval Point, 5/16-18 x 5/8", Alloy Steel, Black Oxide, 1000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.