
Thread Forming Screw, #4 x 1/4 in, Black Oxide Steel Flat Head Torx Drive, 10000 PK
Mfr # 287713
Zoro # G606357307
product price:Â $795.99
/pk 10000, $0.08/ea
Free Shipping & Returns
Key Features
Flat Head
Torx Drive
Blunt Tip
System of Measurement
Inch
Drive Size
T8
Material
Steel
Finish
Black Oxide
Materials for Use With
Thermoplastics, Resins
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
287713
Zoro #
G606357307
UPC #
-
Country of Origin
Unknown
Dimensions
Screw Size
#4
Fastener Length
1/4 in
Drive Size
T8
Details
System of Measurement
Inch
Head Type
Flat
Drive
Torx
Tip Type
Blunt
Material
Steel
Finish
Black Oxide
Materials for Use With
Thermoplastics, Resins
Thread Style
Fully Threaded
Item
Thread Forming Screw
Description
#4x1/4" 48-2 Trilobe Thread Forming Screws/Six-Lobe /Flat Undercut Head/Steel/Black Oxide , 10000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.