
Sheet Metal Screw, #12-14 x 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 1200 PK
Mfr # 631200-1200
Zoro # G606362417
product price:Â $189.99
/pk 1200, $0.16/ea
Free Shipping & Returns
Key Features
Flat Head
Phillips Drive
Pointed Tip
System of Measurement
Inch
Screw Size
#12-14
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
631200-1200
Zoro #
G606362417
UPC #
-
Country of Origin
Unknown
Dimensions
Screw Size
#12-14
Fastener Length
2-1/2 in
Details
System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Tip Type
Pointed
Material
Steel
Finish
Zinc Plated
Item
Sheet Metal Screw
Description
#12-14 x 2 1/2" Type AB Self-Tapping Screws/Phillips/Flat Head/Steel/Zinc Plating , 1200PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.