
Self-Drilling Screw, #6 x 3/4 in, Zinc Plated Steel Flat Head Square Drive, 10000 PK
Mfr # 875047
Zoro # G606366958
product price:Â $760.99
/pk 10000, $0.08/ea
Free Shipping & Returns
Key Features
Flat Head
Square Drive
Drilling Tip
Screw Size
#6
System of Measurement
Inch
Drive Size
1S
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
875047
Zoro #
G606366958
UPC #
-
Country of Origin
Unknown
Dimensions
Screw Size
#6
Fastener Length
3/4 in
Drive Size
1S
Details
System of Measurement
Inch
Head Type
Flat
Drive
Square
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal, Wood
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Standards
ASME B18.6.3, SAE J933
Head Color
Silver
Description
#6 x 3/4" Type A Self-Tapping Screws/Square/Flat Head/Steel/Zinc , 10000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.