Flat Vent Pull Out Dowel Pin, 5/16 in Nominal Dia, 2 in L, Steel, 10 PK

  • Mfr # PINPOD025020P-FV

  • Zoro # G606369676


product price:  $85.19
/pk 10, $8.52/ea
Free Shipping & Returns

Key Features

Pin Type
Flat Vent Pull Out
System of Measurement
Inch
Nominal Diameter
5/16 in
Shank Length
2 in
Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PINPOD025020P-FV
Zoro #
G606369676
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Diameter
5/16 in
Shank Length
2 in
Thread Size
5/16"

Details

Item
Dowel Pin
Pin Type
Flat Vent Pull Out
System of Measurement
Inch
Material
Steel
Material Grade/Class
Ungraded
Finish
Bright

Description

5/16 x 2" Flat Vent Pull Out Dowel Pins/Alloy Steel/Bright Finish , 10PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products