Shop FREEZESAFE
See all product information
Create Account
FreezeIndicatingLabel, Wht, 0g-force, PK100
- Mfr # E01FRE000C02P1
- Zoro # G606600038
product price:Â
$
152.99
/pk of 100, $1.53/ea
Free Shipping & Returns
Key Features
Label Height
13/16 in
Adhesive Material
Acrylic
G-Force Sensitivity
0 g-force
Material
Paper
Label Finish
Matte
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E01FRE000C02P1
- Zoro #
- G606600038
- UPC #
- -
- Country of Origin
- United Kingdom
- Adhesive Material
- Acrylic
- G-Force Sensitivity
- 0 g-force
- Item
- Freeze Indicating Label
- Material
- Paper
- Label Finish
- Matte
- Max. Operating Temp.
- 32 Degrees F
- Resettable
- Not Resettable
- Language
- English
- Status When Shipped
- Live
- Message Color
- Pink
- Environmental Indicator Type
- Freeze
- Min. Operating Temp.
- 0 Degrees C
- Max. Temperature Measured
- 32 Degrees F
- Type of Damage Indicated
- Temperature
- Background Color
- White
- Min. Temperature Measured
- 32 Degrees F
- Shelf Life
- 1 yr
- Operating Temperature - Minimum
- 32 Degrees F
- Shell Material
- Paper
Description
Freeze Indicating Label, Environmental Indicator Type Freeze, Shock Indicator Type Not Applicable, Tilt Indicator Type Not Applicable, Resettable Not Resettable, Label Width 13/16 in, Label Height 13/16 in, G-Force Sensitivity 0 g-force, Angle Sensitivity Not Applicable, Material Paper, Adhesive Material Acrylic, Min. Temperature Measured 32 Degrees F, Max. Temperature Measured 32 Degrees F, Shelf Life 1 yr, Status When Shipped Live, Language English, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.