Adjustable Wrench, Ergonomic, 0.567 lb
- Mfr # J708SB
- Zoro # G606602889
product price:Â
$
20.99
/ea
Key Features
Overall Length
8 5/32 in
Material
Alloy Steel
Finish
Black Oxide
Jaw Capacity
1 7/32 in
Opening Type
Adjustable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J708SB
- Zoro #
- G606602889
- UPC #
- 662679192457
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 8 5/32 in
- Wire Rope Length
- 8 5/32 in
- Length
- 8 5/32 in
Description
USE WHERE NON-PLATED PRODUCTS ARE REQUIRED: Features a non-reflective black oxide finish
EXTRA-WIDE JAW CAPACITY: Adjustable jaw expands to meet job demands
STRONG GRIP, TIGHT FIGHT: Square jaw opening provides strength and tight fit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.