Shop XPOWER

CentrifugalBlower, Blue, 18-11/16inH

  • Mfr # P-830H-Blue
  • Zoro # G606626526

product price: 
$
405.99
/ea
Free Shipping & Returns

Key Features

Number of Speeds
3
Power Cord Length
20 ft
Housing Color
Blue
Overall Length
15 7/8 in
Overall Width
18 11/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P-830H-Blue
Zoro #
G606626526
UPC #
848025089125
Country of Origin
China

Dimensions

Power Cord Length
20 ft
Overall Length
15 7/8 in
Overall Width
18 11/16 in
Overall Height
18 11/16 in
Blower Wheel Diameter
9 3/4 in
Wire Rope Length
15 7/8 in
Length
15 7/8 in

Details

Number of Speeds
3
Housing Color
Blue
Item
Centrifugal Blower
Pivoting
No
Housing Material
Polypropylene
NEMA Plug Configuration
5-15P
Includes
Wheels
Application
Commercial, Home and Office
Number of Power Outlets
0
Standards
CETL, ETL
Maximum Airflow Capacity
3,600 cfm
Full Load Current
8.5 A
Motor Horsepower
1 hp
GFCI Protected
No
Frequency
60 Hz
Air Flow Direction
Variable
Motor Speed
1,550 RPM
Includes Hose
No
Nameplate Voltage
115V AC
Daisy Chain Capability
No
Telescopic Handle Included
Yes
Product Type
Centrifugal Blower
Propeller Material
Polypropylene

Description

Centrifugal Blower, Pivoting No, Air Flow Direction Variable, Maximum Airflow Capacity 3,600 cfm, Number of Speeds 3, Motor Horsepower 1 hp, Nameplate Voltage 115V AC, Full Load Current 8.5 A, Frequency 60 Hz, Daisy Chain Capability No, Number of Power Outlets 0, NEMA Plug Configuration 5-15P, GFCI Protected No, Power Cord Length 20 ft, Includes Wheels, Blower Wheel Diameter 9 3/4 in, Standards CETL, ETL, Overall Height 18 11/16 in, Overall Length 15 7/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.