Shop BIO-EX
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Firefighting Foam, Fluorine-Free Foam Concentrate, Tote, 265 gal
- Mfr # F05.12.0519
- Zoro # G606868124
product price:Â
$
14,246.99
/ea
Key Features
Extinguishing Agent Type
Fluorine-Free Foams
Container Type
Tote
Biodegradable
Yes
Concentration Type
Concentrated
Container Size
265 gal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F05.12.0519
- Zoro #
- G606868124
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Container Size
- 265 gal
Details
- Item
- Firefighting Foam
- Extinguishing Agent Type
- Fluorine-Free Foams
- Container Type
- Tote
- Biodegradable
- Yes
- Concentration Type
- Concentrated
- Non-Toxic
- Yes
- Formulation
- Ethanol, Ethylene Glycol, Sodium Octyl Sulfate
- Firefighting Foam Type
- Fluorine-Free Foams (FFF)
Description
The BIO-EX - F05.12.0519 is a concentrated firefighting foam supplied in a 265 gal tote. It uses a fluorine-free foam (FFF) extinguishing agent and is formulated with ethanol, ethylene glycol, and sodium octyl sulfate. This product is used as a fire suppression foam that forms a blanket over flammable liquid and fuel surfaces for use as a fire suppression foam applied to flammable liquid and fuel surfaces.
Key Features:
- Item type: Firefighting Foam.
- Concentration type: Concentrated.
- Extinguishing agent type: Fluorine-Free Foams (FFF).
- Formulation: Ethanol, Ethylene Glycol, Sodium Octyl Sulfate.
- Container size: 265 gal.
- Container type: Tote.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.