
Blind Rivet, Dome Head, 1/8 in Dia., Aluminum Body, 1000 PK
Mfr # ABS-48
Zoro # G606888399
product price:Â $24.75
/pk 1000, $0.02/eaKey Features
Head Type
Dome
Body Material
Aluminum
Mandrel Material
Steel
Rivet Diameter
1/8 in
Grip Range
.376-.500 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
ABS-48
Zoro #
G606888399
UPC #
-
Country of Origin
China
Dimensions
Rivet Diameter
1/8 in
Details
Item
Blind Rivet
Head Type
Dome
Body Material
Aluminum
Mandrel Material
Steel
Grip Range
.376-.500 in
System of Measurement
Inch
Description
ABS-48 Goebel Open End Blind Rivet, 1/8, .125 Diameter [.376-.500 Grip Range], Dome Head Aluminum/Steel, Plain Finish Rohs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.