This item is Discontinued.

Bosch Corded Angle Grinder, 5" Wheel, 13 A GWS13-50VS

This item is Discontinued.

Bosch

Corded Angle Grinder, 5" Wheel, 13 A (Discontinued)

Mfr # GWS13-50VS
Zoro # G607045906
UPC # 000346475203
Country of Origin Germany
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GWS13-50VS
Zoro #
G607045906
UPC #
000346475203
Country of Origin
Germany

Dimensions

Spindle Thread Size
5/8"-11
Overall Length
12 5/16 in
Wheel Diameter
5 in
Wire Rope Length
12 5/16 in
Length
12 5/16 in

Details

Item
Angle Grinder
Switch Type
Slide
Voltage
120V AC
Includes
(1) Angle Grinder, (1) Backing Flange, (1) Grinding Guard, (1) Lock Nut, (1) Spanner Wrench, (1) Vibration Control Side Handle
Number of Pieces
6
Brushless Motor
No
Tool Weight
5.3 lb
Features
Constant Electronics Level Operation and Reliable Speed Under Load, Direct-Motor Cooling for Higher Overload Capabilities, Directed Air Flow Diverts Dust from Vital Components for Durability, integrated Acceleration Sensor Mitigates inadvertent Recoil, Large Spindle Lock for More Convenient Disc Change, Service Minder Brushes Ensure Preventative Maintenance
Series
GWS
Accessory Free Tool Change
Yes
Electrical Protection
Burst-Protection
Max. Speed
11,500 RPM
Plug Type
Three-Prong
Guard Adjustment
Toolless Adjustable
Application
Concrete Surface Prep, Concrete/Masonry Cutting, Metal Cutting, Grinding and Milling, Sanding, Wire Brushing
Anti-Restart Technology
Yes
Number of Speed Settings
Continuous
Lock-On Switch
Yes
Anti-Vibration Technology
Yes
Power Source
Corded
Dust Management
Dust Extraction/Collection
Current
13 A
For Wheel Type
Type 1A
Switch Location
Side
Lock-Off Switch
No
Material Application
Metal, Stainless Steel, Steel
Standards
CSA, cUL, ETL Listed Intertek, NOM, UL
Safety Features
Adjustable Guard
Duty
Heavy Duty
Maximum Speed
11,500 RPM
For Workpiece Material
Metal, Stainless Steel, Steel
Tool Series
GWS
Power Source - TS Only
Corded
Power Source - old
Corded

Description

Angle Grinder, Wheel Diameter 5 in, Current 13 A, Max. Speed 11,500 RPM, Switch Type Slide, For Wheel Type Type 1A, Overall Length 12 5/16 in, Accessory Free Tool Change Yes, Guard Adjustment Toolless Adjustable, Spindle Thread Size 5/8 In.-11, Duty Heavy Duty, Anti-Vibration Technology Yes, Electrical Protection Burst-Protection, Lock-Off Switch No, Lock-On Switch Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.