This item is Discontinued.

W.S. Tyler Test Sieve Shaker, 12" dia., 1/4 HP RX-30-16

This item is Discontinued.

W.S. Tyler

Test Sieve Shaker, 12" dia., 1/4 HP (Discontinued)

Mfr # RX-30-16
Zoro # G607046033
Country of Origin United States
Category Sieve Shakers
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RX-30-16
Zoro #
G607046033
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
21 in
Overall Height
25 in
Manufacturers Warranty Length
1 yr
Overall Width
28 in
Fits Number of Intermediate Size Sieves
6
Fits Number of Half Size Sieves
8
Fits Number of Full Size Sieves
4
Sieve Diameter
12 in
Number of Full Size Sieves Held
4
Manufacturer Warranty Length
1 yr
Number of Half Size Sieves Held
8
Number of Intermediate Size Sieves Held
6

Details

Item
Lab Sieve Shaker
Special Features
Each Unit is Test Run and Serialized Prior to Shipment
Includes
Hammer Plug, Power Cord
HP
1/4 hp
Display Type
Digital
ASTM
E-11
Power Required
230 V AC
Mounting Required
No
Timer Range
99 min
Timer Type
Digital
Product Type
Lab Sieve Shaker
Timer Duration - Minimum
1 sec
Speed - Maximum
288 OPM
Speed - Minimum
268 OPM
Horsepower
1/4 hp
Timer Duration - Maximum
99 min
Movement Type
Circular, Horizontal, Vertical Tapping

Description

Lab Sieve Shaker, Sieve Diameter 12 in, Fits Number of Full Size Sieves 4, Fits Number of Intermediate Size Sieves 6, Fits Number of Half Size Sieves 8, ASTM E-11, Timer Range 99 min, Timer Type Digital, Mounting Required No, 1/4 hp HP, Power Required 230 V AC, Special Features Each Unit is Test Run and Serialized Prior to Shipment, Includes Hammer Plug, Power Cord, Manufacturers Warranty Length 1 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.