Air Compressor Filter, 2.1 Outside Dia.

  • Mfr # FA30IG

  • Zoro # G607046040


product price:  $109.99
/ea
Free Shipping & Returns

Key Features

Element Material
Stainless Steel Mesh
Maximum Operating Temperature
176 Degrees F
Element Life
5 yr
Standards
ISO 12500-1:2007, ISO 8573-1:2010
Filtration Efficiency
99.2%
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FA30IG
Zoro #
G607046040
UPC #
678384566858
Country of Origin
Slovenia

Dimensions

Overall Width
2.99 in
Overall Height
8.9 in
Inside Diameter
3/4 in
Outside Diameter
2 1/16 in

Details

Element Material
Stainless Steel Mesh
Maximum Operating Temperature
176 Degrees F
Element Life
5 yr
Standards
ISO 12500-1:2007, ISO 8573-1:2010
Item
Air Compressor Filter
Filtration Efficiency
99.2%
Compatible Product Type
Air Filter
Filter Rating
1 micron
Series
F-Series
Maximum Flow Rate
17 scfm
Maximum Operating Pressure
250 psig
Inlet Gender
Female
Compatible Manufacturer Part Number
32333213, 32333247, 32499477, 32499600, 46825196, 46825204, 46826384, 46826392

Description

Air Compressor Filter, Element Material Stainless Steel Mesh, Compatible Manufacturer Part Number 32333213, 32333247, 32499477, 32499600, 46825196, 46825204, 46826384, 46826392, Compatible Grainger Part Number 16V888, 16V889, 20Y778, 20Y779, 4L976, 4L977, 4YW09, 4YW10, Overall Height 8.9 in, Inside Diameter 3/4 in, Outside Diameter 2 1/16 in, Compatible Product Type Air Filter, Filter Rating 1 micron, Filtration Efficiency 99.2 Percent, Maximum Flow Rate 17 scfm, Housing Material Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.