Shop WELLER
See all product information
Create Account
Solder Wire
- Mfr # T0051403099
- Zoro # G607111250
product price:Â
$
21.39
/ea
Key Features
Container Type
Spool
Melting Temperature (Minimum)
361 Degrees F
Wire Diameter
1 mm
Form
Flux-Cored Wire
Flux Type
No-Clean
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T0051403099
- Zoro #
- G607111250
- UPC #
- 037103352132
- Country of Origin
- Japan
Dimensions
- Wire Diameter
- 1 mm
Details
- Item
- Solder Wire
- Container Type
- Spool
- Melting Temperature (Minimum)
- 361 Degrees F
- Form
- Flux-Cored Wire
- Flux Type
- No-Clean
- Flux Classification
- ROL1
- For Joining
- Metal
- Flux Requirement
- Contains Flux Core
- Weight
- 100 g
- Melting Temperature (Maximum)
- 374 Degrees F
- Solder Series
- SnPb L1
- Features
- Can also be Used Under Low Processing Temperatures, Excellent Melting Characteristics, Lead Solder Wire, Reduced Splash of Flux and No-Clean Flux, Solder Joint Shines (perfect Optics), Superior Performance for Soldering Aluminum and Stainless Steel Surfaces
- Material Composition
- 60% Tin, 40% Lead
Description
Solder Wire, Form Flux-Cored Wire, Material Composition 60 Percent Tin, 40 Percent Lead, Wire Diameter 1 mm, Weight 100 g, Melting Temperature (Minimum) 361 Degrees F, Melting Temperature (Maximum) 374 Degrees F, Flux Type No-Clean, Flux Classification ROL1, Solder Series SnPb L1, For Joining Metal, Container Type Spool
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov