Shop 3M
See all product information
Create Account
Abrasive Disc, Hookit, Blue321U, PK50
- Mfr # 00051131362598
- Zoro # G607167172
product price:Â
$
43.79
/pk of 50, $0.88/ea
Sold in multiples of 4Â pks for
$175.16
Key Features
Disc Diameter
5 in
Abrasive Material
Ceramic Alumina
Grit
320
Disc Backing Material
Paper
Product Form
Disc
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 00051131362598
- Zoro #
- G607167172
- UPC #
- -
- Country of Origin
- Canada
Dimensions
- Disc Diameter
- 5 in
Details
- Item
- Abrasive Disc
- Abrasive Material
- Ceramic Alumina
- Grit
- 320
- Disc Backing Material
- Paper
- Product Form
- Disc
- Backing Weight
- C Weight
- Vacuum Support
- No
- Color
- Blue
- Application
- Clear Coat
- Disc Attachment Type
- Hook & Loop
- Wet or Dry
- Dry
- Bond Type
- Resin
- Coat Type
- Closed Coat
Description
Abrasive Disc, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.