Shop ZORO SELECT
See all product information
Create Account
Disp Hot Cup Lid, 10 oz-20 oz, BLK, PK1000
- Mfr # E1020-DLB
- Zoro # G607167448
product price:Â
$
58.19
/pk of 1000, $0.06/ea
Key Features
Material
Polystyrene
Capacity
10 oz, 12 oz, 16 oz, 20 oz
Color
Black
Height
1 in
Diameter
3 5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E1020-DLB
- Zoro #
- G607167448
- UPC #
- 10820524007012
- Country of Origin
- Switzerland
Dimensions
- Height
- 1 in
- Diameter
- 3 5/8 in
Details
- Item
- Disposable Hot Cup Lid
- Material
- Polystyrene
- Capacity
- 10 oz, 12 oz, 16 oz, 20 oz
- Color
- Black
- Maximum Cup Capacity
- 20 oz
- FSC Certified
- No
- Compostable
- Not Compostable
- Compatible Cup Type
- Hot Cup
- Compatible Manufacturer Cup Part Number
- EHC10-P, EHC10-W, EHC12-P, EHC12-W, EHC16-P, EHC16-W, EHC20-P, EHC20-W
- Maximum Capacity
- 20 oz
- Recyclable
- Yes
- USDA Certified Bio-based Products
- No
- Reclosable
- Yes
- Lid Type
- Dome
- Vented
- No
- Bio-Based
- No
- Minimum Cup Capacity
- 10 oz
- Hot or Cold Lid
- Hot Cup
- Standards
- FDA Approved
- BPI Certified
- No
- SFI Certified
- No
Description
Disposable Hot Cup Lid, Bio-Based No, BPI Certified No, Color Black, Compatible Manufacturer Cup Part Number EHC10-P, EHC10-W, EHC12-P, EHC12-W, EHC16-P, EHC16-W, EHC20-P, EHC20-W, Compostable Not Compostable, Diameter 3 5/8 in, FSC Certified No, Height 1 in, Material Polystyrene, Maximum Cup Capacity 20 oz, Reclosable Yes, Recyclable Yes, SFI Certified No, Standards FDA Approved, USDA Certified Bio-based Products No, Vented No, Compatible Grainger Cup Part Number 22YJ64, 253G68, 253G69
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.