This item is Discontinued.

No Product Image Available

This item is Discontinued.

Centripro

Diaphragm Tank, Butyl Rubber, 19.9 gal (Discontinued)

Mfr # T60
Zoro # G607167578
UPC # 697666419583
Country of Origin Canada
Category Storage Tanks
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T60
Zoro #
G607167578
UPC #
697666419583
Country of Origin
Canada
Item
Epoxy Coated Diaphragm Tanks
Precharge Pressure
38 psi
Drawdown @ 40-60 PSI
5.3 gpm
Max. Water Temp.
120 Degrees F
Tank Orientation
Vertical
Tank Capacity
19.9 gal
Tank Type
Pre-Charged
Drawdown @ 30-50 PSI
6.1 gpm
Inlet
1 in
Drawdown @ 20-40 PSI
7.3 gpm
Body Material
Rubber
Water Temperature - Maximum
120 Degrees F
Product Type
Water Tank

Dimensions

Overall Height
32 3/8 in
Diameter
15 3/8 in
Manufacturers Warranty Length
5 yr Limited Tank Warranty
Manufacturer Warranty Length
5 yr
Inlet Diameter
1 in
Tank Diameter
15 3/8 in

Description

Epoxy Coated Diaphragm Tanks, Tank Type Pre-Charged, Tank Capacity 19.9 gal, Tank Orientation Vertical, Precharge Pressure 38 psi, Body Material Rubber, Max. Water Temp. 120 Degrees F, Drawdown @ 20-40 PSI 7.3 gpm, Drawdown @ 30-50 PSI 6.1 gpm, Drawdown @ 40-60 PSI 5.3 gpm, Overall Height 32 3/8 in, Diameter 15 3/8 in, Inlet 1 in, Manufacturers Warranty Length 5 yr Limited Tank Warranty

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.