This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T100
- Zoro #
- G607167660
- UPC #
- 697666419484
- Country of Origin
- Canada
- Item
- Epoxy Coated Diaphragm Tanks
- Drawdown @ 40-60 PSI
- 8.6 gpm
- Tank Capacity
- 31.8 gal
- Drawdown @ 30-50 PSI
- 9.9 gpm
- Precharge Pressure
- 38 psi
- Inlet
- 1 in
- Drawdown @ 20-40 PSI
- 11.8 gpm
- Tank Type
- Pre-Charged
- Body Material
- Rubber
- Tank Orientation
- Vertical
- Max. Water Temp.
- 120 Degrees F
- Product Type
- Water Tank
- Water Temperature - Maximum
- 120 Degrees F
Description
Epoxy Coated Diaphragm Tanks, Tank Type Pre-Charged, Tank Capacity 31.8 gal, Tank Orientation Vertical, Precharge Pressure 38 psi, Body Material Rubber, Max. Water Temp. 120 Degrees F, Drawdown @ 20-40 PSI 11.8 gpm, Drawdown @ 30-50 PSI 9.9 gpm, Drawdown @ 40-60 PSI 8.6 gpm, Overall Height 47 1/4 in, Diameter 15 3/8 in, Inlet 1 in, Manufacturers Warranty Length 5 yr Limited Tank Warranty