
Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 6 in L
Mfr # 349
Zoro # G607464370
product price:Â $73.45
/eaKey Features
External Hex Drive
Grade 5 Material Grade/Class
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
349
Zoro #
G607464370
UPC #
738287003499
Country of Origin
United States
Dimensions
Thread Size
1/2"-13
Fastener Length
6 in
Details
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Zinc Plated
Item
Hex Head Cap Screw
Description
MIDWEST FASTENER Cap Screw, HighStrength, Thread Size 1213 in, Thread Type Coarse, 6 in L, Drive Type Hex, Zinc, 5 Grade, Zinc
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.