Shop CRESCENT
See all product information
Create Account
Z2 9-1/2" Lineman's Plier Dipped Handle
Mfr # Z20509-06
Zoro # G607465926
product price:Â
$
30.59
/ea
Key Features
Jaw Length
1.6 in
Jaw Width
0.31 in
Jaw Thickness
0.62 in
Overall Length
9 in
Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z20509-06
- Zoro #
- G607465926
- UPC #
- 037103359537
- Country of Origin
- Viet Nam
- Material
- Alloy Steel
- Item
- Z2 9.5" Linesman Plier Dipped Handle
- Standards
- ASME
- Insulated
- No
- Handle Style
- Straight
- Finish
- Polished
- Handle Color
- Rawhide
- Wire Crimper
- Yes
Description
Linemans Plier, Insulated No, Tether Ready No, Plier Type Lineman's Pliers, Overall Length 9 in, Jaw Length 1 5/8 in, Jaw Width 1/4 in, Jaw Thickness 5/8 in, Handle Style Straight, High Leverage Yes, Cutting Capacities 5 AWG, Features Cross Hatched Jaw for Gripping And Pulling, High Leverage Joint Design Provides upto 35 Percent Greater Cutting Power, Laser Hardened Cutting Edges Cut Clean and Remain Sharp 50 Percent Longer, Finish Polished, Grip Style Standard Cushion, Handle Color Tan
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.