Shop INVID TECH

Monitor, Color, 10.4" Screen Size

  • Mfr # IMHD-10N
  • Zoro # G607466084

product price: 
$
192.99
/ea
Free Shipping & Returns

Key Features

Screen Size
10 13/32 in
For Use With
Surveillance Systems
Display
Color
Video Inputs
BNC, HDMI, VGA
Voltage
12V DC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IMHD-10N
Zoro #
G607466084
UPC #
-
Country of Origin
China
For Use With
Surveillance Systems
Display
Color
Video Inputs
BNC, HDMI, VGA
Voltage
12V DC
Power Supply
12V DC
Item
Monitor
Frequency Range
50 to 60 Hz
Type
TFT LED
Weight
3.3 lb
Video Outputs
BNC, Speaker
Power Rating
10 W
Line Resolution
800 x 600
Features
Illuminated Panel with 178 Degrees Viewing Angle, VESA 75x75, VESA Mount Compatible
Built-In
BNC Output, HDMI 2.0 Input/Output, VGA Input/Output, (2) 3W Stereo Speakers, (2) BNC Input
Operating Temp.
-22 Degrees to 185 Degrees F
Power Consumption
10 W
Minimum Operating Temperature
-22 Degrees F
Maximum Frequency
60 Hz
Maximum Operating Temperature
185 Degrees F
Minimum Frequency
50 Hz
Maximum Viewing Angle
178 Degrees
Input Type
BNC, HDMI, VGA
Includes
Stand Mount
Output Type
BNC, Speaker
Display Screen Type
TFT LED
Pixels
800 x 600
Operating Voltage
12V DC

Dimensions

Screen Size
10 13/32 in
Overall Height
8 3/4 in
Overall Depth
1 3/4 in
Overall Width
10 1/2 in
Diagonal Screen Size
11 in

Description

Monitor, Diagonal Screen Size 11 in, Display Screen Type TFT LED, Input Type BNC, HDMI, VGA, Includes Stand Mount, Maximum Frequency 60 Hz, Maximum Operating Temperature 185 Degrees F, Maximum Viewing Angle 178 Degrees , Minimum Frequency 50 Hz, Minimum Operating Temperature -22 Degrees F, Operating Voltage 12V DC, Output Type BNC, Speaker, Overall Depth 1 3/4 in, Overall Height 8 3/4 in, Overall Width 10 1/2 in, Pixels 800 x 600, Power Consumption 10 W, Weight 3.3 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.