Shop CRESCENT
See all product information
Create Account
5 Piece Z2 Mixed Dual Material Plier Set
- Mfr # Z2SET5CG-06
- Zoro # G607466473
product price:Â
$
126.99
/ea
Free Shipping & Returns
Key Features
Insulated
No
Overall Width
14.1 in
Finish
Polished
Overall Length
16 1/2 in
Handle Style
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z2SET5CG-06
- Zoro #
- G607466473
- UPC #
- 037103360359
- Country of Origin
- Viet Nam
- Insulated
- No
- Item
- Assorted Plier Set
- Finish
- Polished
- Handle Style
- Straight
- Material
- Alloy Steel
- Jaw Opening Type
- Manual
- Series
- Z2(TM)
- Jaw Bend
- 35 Degrees
- Steel Type
- Alloy Steel
- Features
- Grip Style
- Standard Cushion
- ESD-Safe
- No
- Plier Material
- Alloy Steel
- Number of Pliers
- 5
- Container Type
- Carded
- Plier Types
- Diagonal, Lineman's, Long Nose, Slip-Joint, Tongue and Groove
- Pliers Included
- 10 in Tongue and Groove, 8 in Long Nose, 8 in Slip Joint, 9-1/2 in Lineman, and 8 in Diagonal Cutting
- Includes
- 10 in Tongue and Groove Plier, 8 in Long Nose Plier, 8 in Slip Joint Plier, 9 1/2 in Linemans Plier, 8 in Diagonal Cutting Plier
- Standards
- ASME
Description
Assorted Plier Set, ESD-Safe No, Insulated No, Number of Pliers 5, Plier Types Diagonal, Lineman's, Long Nose, Slip-Joint, Tongue and Groove, Jaw Opening Type Manual, Grip Style Standard Cushion, Container Type Carded
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.