Shop IRON AGE
See all product information
Create Account
Wedge Work Boot, 14 M, 5 H, Brown
- Mfr # IA5081
- Zoro # G607843984
product price:Â
$
142.99
/pr
Free Shipping & Returns
Key Features
Color
Brown
Height
5
Footwear Width
12
Features
ASTM F2413, Electrical Hazard Protection, Steel Toe, BootBedâ„¢ Footbed, Goodyear Welt Construction
Upper Boot Material
Leather
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IA5081
- Zoro #
- G607843984
- UPC #
- 690774496248
- Country of Origin
- China
Dimensions
- Size
- 14
- Width
- M
- Height
- 5
- Footwear Width
- 12
Details
- Item
- Wedge Work Boot
- Color
- Brown
- Features
- ASTM F2413, Electrical Hazard Protection, Steel Toe, BootBedâ„¢ Footbed, Goodyear Welt Construction
- Upper Boot Material
- Leather
Description
Mens Brown Steel Toe 8 in Wedge Work, 1 Pair