This item is Discontinued.

This item is Discontinued.
5 Mens Brown Comp Toe Twin-Gore Work B, Brown, 8.5W, 12 (Discontinued)
Mfr #
IA5070
Zoro #
G607844257
UPC # 690774580725
Country of Origin China
Category Composite Toe Boots and Shoes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IA5070
- Zoro #
- G607844257
- UPC #
- 690774580725
- Country of Origin
- China
Dimensions
- Size
- 8.5W
- Footwear Width
- 12
- Height
- 5
Details
- Item
- Mens Brown Comp Toe Twin-Gore Work B
- Color
- Brown
- Upper Boot Material
- Leather
Description
Mens Brown Comp Toe Twin-Gore Work B, 1 Pair