This item is Discontinued.

Spec Compression Spring, PK15 C04200630880M

This item is Discontinued.

Spec

Compression Spring, PK15 (Discontinued)

Mfr # C04200630880M
Zoro # G607867553
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C04200630880M
Zoro #
G607867553
UPC #
-
Country of Origin
China

Dimensions

Overall Length
7/8 in
Outside Dia.
0.42 in
Wire Dia.
0.063 in
Compressed Length
0.6 in
Outside Diameter
0.42 in
Compatible Rod Size
19/64 in
Inside Diameter
0.29 in
Wire Diameter
0.06 in
Free Length
7/8 in

Details

Material
Spring Wire
Spring Rate
90.3 lb/in
Color
Gray
Meets/Exceeds
AMS 5112, ASTM A228
Item
Compression Spring
End Type
Closed, Ground
Wire Type
Round
Finish
Oil
Product Type
Compression Spring
Standards
AMS 5112, ASTM A228
System of Measurement
Inch
Spring Shape
Cylindrical
Shell Material
Spring Wire
Wire Color
Gray

Description

Compression Spring Music Wire,Package Quantity 15

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.