This item is Discontinued.

Spec Compression Spring, PK15 C04200350500M

This item is Discontinued.

Spec

Compression Spring, PK15 (Discontinued)

Mfr # C04200350500M
Zoro # G607867713
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C04200350500M
Zoro #
G607867713
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1/2 in
Outside Dia.
0.42 in
Wire Dia.
0.035 in
Compressed Length
0.25 in
Compatible Rod Size
11/32 in
Wire Diameter
0.04 in
Inside Diameter
0.35 in
Free Length
1/2 in
Outside Diameter
0.42 in

Details

Material
Spring Wire
Spring Rate
19.7 lb/in
Color
Gray
Finish
Oil
Meets/Exceeds
AMS 5112, ASTM A228
End Type
Closed, Ground
Item
Compression Spring
Wire Type
Round
Product Type
Compression Spring
System of Measurement
Inch
Standards
AMS 5112, ASTM A228
Spring Shape
Cylindrical
Shell Material
Spring Wire
Wire Color
Gray

Description

Compression Spring Music Wire,Package Quantity 15

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.