This item is Discontinued.

Spec Compression Spring, PK15 C04800631380M

This item is Discontinued.

Spec

Compression Spring, PK15 (Discontinued)

Mfr # C04800631380M
Zoro # G607867911
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C04800631380M
Zoro #
G607867911
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1 3/8 in
Outside Dia.
0.48 in
Wire Dia.
0.063 in
Compressed Length
0.84 in
Wire Diameter
0.06 in
Outside Diameter
0.48 in
Compatible Rod Size
11/32 in
Free Length
1 3/8 in
Inside Diameter
0.35 in

Details

Material
Spring Wire
Spring Rate
42.7 lb/in
Color
Gray
Wire Type
Round
End Type
Closed, Ground
Item
Compression Spring
Meets/Exceeds
AMS 5112, ASTM A228
Finish
Oil
Product Type
Compression Spring
Standards
AMS 5112, ASTM A228
Spring Shape
Cylindrical
System of Measurement
Inch
Shell Material
Spring Wire
Wire Color
Gray

Description

Compression Spring Music Wire,Package Quantity 15

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.