
Flow Switch, 18 mm Connection, SS
Mfr # SI5000
Zoro # G607967451
product price: $414.99
/ea
Free Shipping & Returns
Key Features
Standards
CA, cmim, cULus Approved, DIN EN 60068-2-6, DIN IEC 68-2-27, EN 61000-4-2 ESD, EN 61000-4-3 HF Radiated, EN 61000-4-4 Burst, EN 61000-4-6 HF Conducted
Housing Material
Stainless Steel
Connection Size
7/10 in
Maximum Ambient Temperature
80 Degrees C
Maximum Media Temperature
80 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SI5000
Zoro #
G607967451
UPC #
-
Country of Origin
Romania
Dimensions
Connection Size
7/10 in
Overall Length
63 mm
Overall Height
113 mm
Overall Width
50 mm
Dimensions [mm]
M18 x 1.5
Probe length L [mm]
45
Description
Flow Switch, Ambient Temperature - Maximum 176 Degrees F, Ambient Temperature - Minimum -13 Degrees F, Connection Size 7/10 in, Connection Type NPT, Contact Rating (AC) Not Applicable, Contact Rating (DC) 250 mA, Filter Rating - Maximum Not Applicable, Flow Rate - Maximum 900 gpm, Flow Rate - Minimum 2 mL/min, Flow Switch Type Thermal-Dispersion, For Pipe Size Not Applicable, Frequency Not Applicable, Hazardous Location Specification Not Applicable, Housing Material Stainless Steel
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.