Shop EPSON
See all product information
Create Account
Portable Printer, Single Color, 180 dpi
- Mfr # LW-PX300VP
- Zoro # G607989347
product price:Â
$
100.99
/ea
Free Shipping & Returns
Key Features
Maximum Print Speed
0.24 in/sec
Color Printing Capability
Single Color
Printhead Resolution
180 dpi
Application
Field, Workplace
Includes
Tape Cartridge, AC Adapter, Bumper Guard, Printer, Industrial Carrying Case
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LW-PX300VP
- Zoro #
- G607989347
- UPC #
- 815407020052
- Country of Origin
- Philippines
Dimensions
- Battery Size
- (6) AA
- Minimum Label Width
- 1/4 in
- Maximum Printed Label Width
- 3/4 in
- Maximum Label Width
- 3/4 in
- Fits Chest Size
- Print Preview Screen
Description
Portable Printer, Color Printing Capability Single Color
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.