This item is Discontinued.

Timberland Pro Men's Composite Toe Athletic High-Top Shoe, Black, 9 1/2, M, TB0A28WF001 TB0A28WF001

This item is Discontinued.

Timberland Pro

Men's Composite Toe Athletic High-Top Shoe, Black, 9 1/2, M, TB0A28WF001 (Discontinued)

Mfr # TB0A28WF001
Zoro # G607989392
UPC # 196009161375
Country of Origin Cambodia
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TB0A28WF001
Zoro #
G607989392
UPC #
196009161375
Country of Origin
Cambodia

Dimensions

Size
9 1/2
Width
M
Footwear Width
M
Size (PRINT)
9 1/2

Details

Item
Athletic High-Top Shoe
Toe Type
Safety-Toe
Gender
Men's
Color
Black
Style Number
TB0A28WF001
Upper Boot Material
Mesh
Waterproof
No
Features
30-Day Comfort Guarantee, Antimicrobial Odor Control, Metal Detector Friendly, Mutilation Free, Timberland PRO(R) Raptek
Footwear Sole Pattern
Lug
Waterproof Type
None
Footwear Style
Athletic High-Top Shoe
Static Dissipative
No
Upper Material
Mesh
Predominant Footwear Color
Black
Puncture Resistant Insole
No
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 1.00, (NaLS) .75, (Wet) .84
Footwear Closure Type
Lace Up
Metal Chip Resisting Sole
Yes
Metatarsal Guard Style
None
Heel Style
Flat Heel
Upper Material Description
Mesh
Wide Toe Cap
Yes
Toe Shape
Round
Manufacturers Suggested Sole Slip Rating
Best
Upper Color
Black
Footwear Shank Type
Fiberglass
Footwear Shank
Yes
Insulated
No
Shank Material
Fiberglass
Closure Type
Lace Up
Conductive
No
For Outdoor Traction
Yes
Footwear Construction Type
Cemented
Laces Color
Black
Heat Resistant
No
Lugs
Rubber
Toe Style
Round Toe
Non Metallic Upper
Yes
Liner Material
ReBottle
Electrical Hazard Rated
Yes
Completely Non Metallic
Yes
Last Number or Name
Radius
Footwear Construction
Cemented
Ninety Degree Heel
No
CSA Footwear Standard
Not Specified
Insulation Type
None
Max. Heat Rating
248 Degrees F
Insole System
Anti-Fatigue
Standards
ASTM F2412-18a, ASTM F2413-18, ASTM F2892-18, CAN/CSA-Z195-14 Grade 1
Chain Saw Cut Resistant
No
Metatarsal Guard
No
Outsole Color
Black
Outsole Technology
Timberland PRO(R) FLEX
Non-Marking Upper
Yes
Resists
Abrasion
Non-Marking Sole
Yes
Removable Insole
Yes
Oil Resisting Sole
Yes
Chemical Resisting Sole
Yes
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):.88, (NaLS):.61, (Wet):.71
Insole Material
Polyurethane
Slip-Resistance Value - SATRA Heel - Wet
0.84
Slip-Resistance Value - SATRA Forefoot - Dry
0.88
Liner Technology
ReBOTL(TM)
Slip-Resistance Value - Mark II - Wet
0.55
Midsole Technology
Comfort, Durability, Flexibility, Lightweight
Maximum Heat Rating
248 Degrees F
Heel Definition
Flat Heel
Toe Cap Material
Composite
Slip-Resistance Value - SATRA Forefoot - Wet
0.71
Slip-Resistance Value - SATRA Heel - Dry
1
Insole Technology
Anti-Fatigue
Construction
Cemented
Slip-Resistance Value - Mark II - Oily
0.55
Style Family
Athletic High-Top Shoe
Closure
Lace Up
Outsole Technology (PRINT)
Timberland PRO(R) FLEX
Puncture-Resistant Sole (PRINT)
No
Insole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Fiberglass
Upper Material (PRINT)
Mesh
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Technology (PRINT)
Comfort, Durability, Flexibility, Lightweight
Maximum Heat Rating (PRINT)
248 Degrees F
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Includes Shank
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No

Description

Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.