Shop TENNSCO
Additional $155.00 delivery surcharge applies per item.
See details
See all product information
Create Account
WorkbenchTop, 72"W, Square, Steel, 30"D
- Mfr # 800XG3
- Zoro # G608061639
product price:Â
$
242.99
/ea
Key Features
Color
Gray
For Use With
Workbenches with Legs and No Pedestals
Includes Stringer
No
Top Material Finish
Powder Coated
Edge Shape
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 800XG3
- Zoro #
- G608061639
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Depth
- 30 in
- Overall Width
- 72 in
- Metal Top Thickness
- 1 1/2 in
- Non-Metal Top Thickness
- 1 1/2 in
- For Work Station Width
- 72 in
- For Leg Depth
- 30 in, 36 in
Details
- Item
- Workbench Top
- Color
- Gray
- For Use With
- Workbenches with Legs and No Pedestals
- Includes Stringer
- No
- Top Material Finish
- Powder Coated
- Edge Shape
- Square
- Top Material
- Steel
- Top Metal Material Gauge
- 12 ga
- Compatible with Series
- G-T
- Number of Legs Required
- 3
- Includes Mounting Hardware
- Yes
- Top Load Capacity
- 1,800 lb
- Compatible with Manufacturer Part Number
- Universal
- For Location
- Indoor
- For Leg Type
- Adjustable Height, Adjustable Leg, Flared, Straight
- Product Type
- Workbench Top
- Compatible Brand
- Tennsco
Description
Workbench Top, Edge Shape Square, Color Gray, Includes Mounting Hardware Yes, Includes Stringer No, Non-Metal Top Thickness 1 1/2 in, Overall Depth 30 in, Overall Width 72 in, Top Material Finish Powder Coated, Compatible with Manufacturer Part Number Universal, For Use With Workbenches with Legs and No Pedestals, Top Load Capacity 1,800 lb, Top Material Steel, Top Metal Material Gauge 12 ga, Compatible with Series G-T, ESD Safe No, For Leg Depth 30 in, 36 in