Shop TENNSCO
See all product information
Create Account
WorkbenchTop, 60"W, HrdButcherBlk, 30"D
- Mfr # 800XG5
- Zoro # G608061660
product price:Â
$
479.99
/ea
Free Shipping & Returns
Key Features
Color
Natural
For Use With
Workbenches with Legs and No Pedestals
For Work Station Width
60 in
Number of Legs Required
3
Includes Mounting Hardware
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 800XG5
- Zoro #
- G608061660
- UPC #
- -
- Country of Origin
- United States
Dimensions
- For Work Station Width
- 60 in
- Overall Width
- 60 in
- Overall Depth
- 30 in
- Non-Metal Top Thickness
- 1 3/4 in
- For Leg Depth
- 30 in, 36 in
Details
- Item
- Workbench Top
- Color
- Natural
- For Use With
- Workbenches with Legs and No Pedestals
- Number of Legs Required
- 3
- Includes Mounting Hardware
- Yes
- Resistance Properties
- Warp-Resistant
- Top Material
- Hardwood Butcher Block
- Top Material Finish
- Oil Rubbed
- Top Load Capacity
- 3,800 lb
- Compatible with Series
- G-MT
- Edge Shape
- Square
- Includes Stringer
- No
- For Location
- Indoor
- For Leg Type
- Adjustable Height, Adjustable Leg, Flared, Straight
- Product Type
- Workbench Top
- Compatible Brand
- Tennsco
- Compatible with Manufacturer Part Number
- Universal
Description
Workbench Top, Edge Shape Square, Color Natural, Includes Mounting Hardware Yes, Includes Stringer No, Non-Metal Top Thickness 1 3/4 in, Overall Depth 30 in, Overall Width 60 in, Top Material Finish Oil Rubbed, Compatible with Manufacturer Part Number Universal, For Use With Workbenches with Legs and No Pedestals, Resistance Properties Warp-Resistant, Top Load Capacity 3,800 lb, Top Material Hardwood Butcher Block, Top Metal Material Gauge Not Applicable, Compatible with Series G-MT, ESD Safe No
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.