Shop DUALVEE
See all product information
Create Account
Track, Carbon Steel, 60.63" L, 0.625" W
Mfr # T2606321
Zoro # G608061875
product price:Â
$
132.99
/ea
Free Shipping & Returns
Key Features
Mounting Hole from Shaft End
0.315 in
Mounting Hole Size
0.203 in
Mounting Hole Center to Center
3 in
Agency Compliance
AISI
Rail Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T2606321
- Zoro #
- G608061875
- UPC #
- -
- Country of Origin
- United States
- Item
- Track
- Mounting Hole from Shaft End
- 0.315 in
- Mounting Hole Center to Center
- 3 in
- Agency Compliance
- AISI
- Rail Material
- Carbon Steel
- For Use With
- DualVee Guide Wheels
- Rail Finish
- Hardened Steel
- Number of Mounting Holes
- 21
- Series
- DualVee
- System of Measurement
- Inch
- Rail Type
- Slide
- Standards
- AISI
- Mounting Hole Center to Shaft End
- 0.315 in
- Edge Angle
- 90 Degrees
Description
Track, Overall Length 60.63 in, Overall Width 0.625 in, Overall Height 0.25 in, Rail Material Carbon Steel, Manufacturer Size 2, Number of Mounting Holes 21, Rail Finish Hardened Steel, Rail Type Slide, System of Measurement Inch, Standards AISI, For Use With DualVee Guide Wheels, Mounting Hole Center to Center 3 in, Mounting Hole Center to Shaft End 0.315 in, Series DualVee, Mounting Hole Size 0.203 in, Channel Type Not Applicable, Thickness Not Applicable, Channel Width Not Applicable