Track, 12 in L, 0.625 in W, 0.25 inH
- Mfr # T2-1
- Zoro # G608061967
product price:Â
$
20.65
/ea
Key Features
For Use With
DualVee Guide Wheels
Mounting Hole Size
0.203 in
Rail Material
Carbon Steel
Rail Finish
Hardened Steel
Agency Compliance
AISI
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T2-1
- Zoro #
- G608061967
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Mounting Hole Size
- 0.203 in
- Overall Height
- 0.25 in
- Size
- 2
- Overall Width
- 0.625 in
- Overall Length
- 12 in
- Undercut Depth
- 0.094 in
- Manufacturer Size
- 2
- Wire Rope Length
- 12 in
- Length
- 12 in
Details
- Item
- Track
- For Use With
- DualVee Guide Wheels
- Rail Material
- Carbon Steel
- Rail Finish
- Hardened Steel
- Agency Compliance
- AISI
- Mounting Hole Center to Center
- 3 in
- Series
- DualVee
- System of Measurement
- Inch
- Rail Type
- Slide
- Mounting Hole Center to Shaft End
- 0.315 in
- Edge Angle
- 90 Degrees
- Standards
- AISI
- Compatible Product Type
- DualVee Guide Wheels
Description
Track, Overall Length 12 in, Overall Width 0.625 in, Overall Height 0.25 in, Rail Material Carbon Steel, Manufacturer Size 2, Number of Mounting Holes Not Applicable, Rail Finish Hardened Steel, Rail Type Slide, System of Measurement Inch, Standards AISI, For Use With DualVee Guide Wheels, Mounting Hole Center to Center 3 in, Mounting Hole Center to Shaft End 0.315 in, Series DualVee, Mounting Hole Size 0.203 in, Channel Type Not Applicable, Thickness Not Applicable, Channel Width Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.