Stepped Diamong Locating Pin, 16 mm dia
- Mfr # K0818.162
- Zoro # G608073274
product price:Â
$
28.59
/ea
Key Features
Material
Tool Steel
Shank Outside Diameter
12 mm
Head Diameter
16 mm
Shouldered
Yes
Shank Length
18 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K0818.162
- Zoro #
- G608073274
- UPC #
- 4059245234226
- Country of Origin
- Germany
Dimensions
- Shank Outside Diameter
- 12 mm
- Head Diameter
- 16 mm
- Shank Length
- 18 mm
- Head Chamfer Length
- 4.5 mm
- Head Height
- 14 mm
Details
- Item
- Stepped Diamong Locating Pin
- Material
- Tool Steel
- Shouldered
- Yes
- Standards
- RoHS
- Head Shape
- Diamond
- System of Measurement
- Metric
- Shell Material
- Tool Steel
Description
Stepped Diamong Locating Pin, System of Measurement Metric, Shouldered Yes, Head Shape Diamond, Head Diameter 16 mm, Head Height 14 mm, Shank Outside Diameter 12 mm, Head Chamfer Length 4.5 mm, Material Tool Steel, Shank Length 18 mm, Standards RoHS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.