Locating Pin and Dowel Pin Extractor
- Mfr # K0873.40
- Zoro # G608073281
product price:Â
$
435.99
/ea
Free Shipping & Returns
Key Features
Features
Shaft, Stop and Guide Sleeve Hardened and Chromed, Slide Hammer Tempered and Chromed
For Use With
Centring Pins, Locating Pins
Components Material
Steel
Overall Length
372 mm
For Pin Shank Diameter
45 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K0873.40
- Zoro #
- G608073281
- UPC #
- 4059245235711
- Country of Origin
- Japan
Dimensions
- Overall Length
- 372 mm
- For Pin Shank Diameter
- 45 mm
- Overall Width
- 55 mm
- Head Length
- 12 mm
- Wire Rope Length
- 372 mm
- Length
- 372 mm
- Fits Chest Size
- Shaft, Stop and Guide Sleeve Hardened and Chromed, Slide Hammer Tempered and Chromed
Details
- Item
- Locating Pin & Dowel Pin Extractor
- Features
- Shaft, Stop and Guide Sleeve Hardened and Chromed, Slide Hammer Tempered and Chromed
- For Use With
- Centring Pins, Locating Pins
- Components Material
- Steel
- Product Type
- Dowel Pin Puller
- Head Material
- Carbon Steel
- Compatible Product Type
- Centring Pins, Locating Pins
Description
Locating Pin & Dowel Pin Extractor, Product Type Dowel Pin Puller, Head Material Carbon Steel, Components Material Steel, Head Length 12 mm, For Pin Shank Diameter 45 mm, Overall Width 55 mm, Overall Length 372 mm, For Use With Centring Pins, Locating Pins, Features Shaft, Stop and Guide Sleeve Hardened and Chromed, Slide Hammer Tempered and Chromed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.