
Cleaners & Detergents, 1 Gal Bottle, Liquid, 4 PK
Mfr # 1038695
Zoro # G6080862
product price: $104.99
/pk 4, $26.25/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
Key Features
Container Type
Bottle
Size
1 Gal
Cleaner Form
Liquid
Degreaser Application
Ceramics; Enamel; Glass; Metal
Fragrance
Unscented
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1038695
Zoro #
G6080862
UPC #
723783400101
Country of Origin
United States
Dimensions
Size
1 Gal
Details
Item
Cleaners & Detergents
Container Type
Bottle
Cleaner Form
Liquid
Degreaser Application
Ceramics; Enamel; Glass; Metal
Fragrance
Unscented
For Use On
Carbon; Food Debris; Grease; Grime; Oil-Based Soil; Organic Matter; Smoke Film
Net Weight
37.2 lb
Application
Degreaser/Cleaner
Includes
Includes four 1-gallon bottles per case.
Description
Misty® Heavy-Duty Oven and Grill Cleaner, 1 gal. Bottle, 4/Pack
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Methanol,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.