Shop TRITAN
See all product information
Create Account
Double Sealed Yoke Roller, Flat Yoke, 2-1/4 in Dia, 1-1/4 in Wd, 5/8 in Bore Dia
Mfr # CYR 2 1/4S
Zoro # G608091070
product price:Â
$
55.29
/ea
Key Features
Roller Style
Yoke
Roller Type
Flat
Closure
Double Sealed
Roller Diameter
2 1/4 in
Roller Width
1-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CYR 2 1/4S
- Zoro #
- G608091070
- UPC #
- 00888569006004
- Country of Origin
- China
Dimensions
- Roller Diameter
- 2 1/4 in
- Roller Width
- 1-1/4 in
- Bore Diameter
- 5/8 in
- Overall Length
- 2 1/4 in
- Wire Rope Length
- 2 1/4 in
- Length
- 2 1/4 in
Description
Yoke Roller, Bore Diameter 5/8 in, Closure Double Sealed, Duty Type Standard, For Environment Highly Dusty and Dirty, Overall Length 2 1/4 in, Roller Diameter 2 1/4 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 1 1/4 in, Rolling Element Rows 1, System of Measurement Inch, Bearing Type Needle Roller