Shop DUALVEE
See all product information
Create Account
Guide Wheel, 28 lbf Max Load Axial
- Mfr # W0X
- Zoro # G608104756
product price:Â
$
60.89
/ea
Key Features
Wheel Material
Carbon Steel
Maximum Operating Temperature
212 Degrees F
Vee Angle
90 Degrees
System of Measurement
Inch
Minimum Operating Temperature
-22 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W0X
- Zoro #
- G608104756
- UPC #
- -
- Country of Origin
- Switzerland
- Wheel Material
- Carbon Steel
- Maximum Operating Temperature
- 212 Degrees F
- Vee Angle
- 90 Degrees
- System of Measurement
- Inch
- Minimum Operating Temperature
- -22 Degrees F
- Lubrication
- Klubersynth UH1 14-151
- For Use With
- Track
- Series
- DualVee
- Maximum Load Axial
- 28 lbf
- Maximum Load Radial
- 146 lbf
- Item
- Guide Wheel
- Bearing Protection
- Sealed
Description
Guide Wheel, Bearing Protection Sealed, For Use With Track, Lubrication Klubersynth UH1 14-151, Maximum Load Axial 28 lbf, Maximum Load Radial 146 lbf, Size 0, System of Measurement Inch, Series DualVee, Wheel Material Carbon Steel, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Vee Angle 90 Degrees