Guide Wheel, 57 lbf Max Load Axial
- Mfr # W1X
- Zoro # G608104763
product price:Â
$
43.69
/ea
Key Features
Minimum Operating Temperature
-22 Degrees F
Wheel Material
Carbon Steel
System of Measurement
Inch
Maximum Operating Temperature
212 Degrees F
For Use With
Track
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W1X
- Zoro #
- G608104763
- UPC #
- -
- Country of Origin
- Switzerland
Dimensions
- Size
- 1
- Bottle Size
- 1
- Size - Alpha
- 1
Details
- Minimum Operating Temperature
- -22 Degrees F
- Wheel Material
- Carbon Steel
- Item
- Guide Wheel
- System of Measurement
- Inch
- Maximum Operating Temperature
- 212 Degrees F
- For Use With
- Track
- Series
- DualVee
- Vee Angle
- 90 Degrees
- Bearing Protection
- Sealed
- Maximum Load Radial
- 274 lbf
- Maximum Load Axial
- 57 lbf
- Lubrication
- Klubersynth UH1 14-151
- Compatible Product Type
- Track
Description
Guide Wheel, Bearing Protection Sealed, For Use With Track, Lubrication Klubersynth UH1 14-151, Maximum Load Axial 57 lbf, Maximum Load Radial 274 lbf, Size 1, System of Measurement Inch, Series DualVee, Wheel Material Carbon Steel, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Vee Angle 90 Degrees
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.