Shop IFM
See all product information
Create Account
Multicode Reader, Red Light, 400 mA, 617 nm
Mfr # O2I502
Zoro # G608127519
product price:Â
$
1,993.99
/ea
Free Shipping & Returns
Key Features
Standards
CE, Complies with 21 CFR 1040, EAC, EMC EN 61000-6-4, EN 60068-2-27, EN 60068-2-6, EN 61000-6-2, EN 61010-2-201, EN 62471, EN/IEC 60825-1:2007, EN/IEC60825-1:2014, UKCA
Electrical Design
PNP/NPN
Number of Digital Outputs
2
Operating Voltage
18 to 30V DC
Features
Integrated Memory Stick, Several Codes and Text Lines Simultaneously
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- O2I502
- Zoro #
- G608127519
- UPC #
- -
- Country of Origin
- Germany
- Item
- Multicode Reader
- Standards
- CE, Complies with 21 CFR 1040, EAC, EMC EN 61000-6-4, EN 60068-2-27, EN 60068-2-6, EN 61000-6-2, EN 61010-2-201, EN 62471, EN/IEC 60825-1:2007, EN/IEC60825-1:2014, UKCA
- Electrical Design
- PNP/NPN
- Number of Digital Outputs
- 2
- Operating Voltage
- 18 to 30V DC
- Features
- Integrated Memory Stick, Several Codes and Text Lines Simultaneously
- Maximum Reading Rate
- 40 Hz
- Number of Digital Inputs
- 1
- Current Consumption
- 400 mA
- Transmission Rate
- 10 MBps, 100 MBps
- Communication Interface
- Ethernet
- Lens Type
- Wide Angle
- Maximum Ambient Temperature
- 50 Degrees C
- Housing Material
- Diecast Zinc Powder Coated
- Minimum Ambient Temperature
- -10 Degrees C
- Operating Distance
- 35 mm
- Image Resolution
- 1280 x 960 px
- Type of light
- Red Light
- Protection Features
- IP65, Overload Protection, Protection Class III, Reverse Polarity Protection, Short Circuit Protection
Description
Multicode Reader, Communication Interface Ethernet, Current Consumption 400 mA, Electrical Design PNP/NPN, Features Integrated Memory Stick, Several Codes and Text Lines Simultaneously, Housing Material Diecast Zinc Powder Coated, Image Resolution 1280 x 960 px, Lens Type Wide Angle, Maximum Ambient Temperature 50 Degrees C, Maximum Reading Rate 40 Hz, Minimum Ambient Temperature -10 Degrees C, Number of Digital Inputs 1, Number of Digital Outputs 2, Operating Distance 35 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.