Shop IFM

Multicode Reader, Infrared Light, 400 mA

  • Mfr # O2I505

  • Zoro # G608127526


product price: 
$
1,993.99
/ea
Free Shipping & Returns

Key Features

Transmission Rate
10 MBps, 100 MBps
Number of Digital Outputs
2
Operating Voltage
18 to 30V DC
Overall Length
86 mm
Number of Digital Inputs
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
O2I505
Zoro #
G608127526
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
86 mm
Overall Depth
45 mm
Overall Width
45 mm
Wavelength
850 nm
Wire Rope Length
86 mm
Length
86 mm

Details

Item
Multicode Reader
Transmission Rate
10 MBps, 100 MBps
Number of Digital Outputs
2
Operating Voltage
18 to 30V DC
Number of Digital Inputs
1
Protection Features
IP65, Overload Protection, Protection Class III, Reverse Polarity Protection, Short Circuit Protection
Maximum Ambient Temperature
50 Degrees C
Minimum Ambient Temperature
-10 Degrees C
Electrical Design
PNP/NPN
Type of light
Infrared Light
Standards
CE, Complies with 21 CFR 1040, EAC, EMC EN 61000-6-4, EN 60068-2-27, EN 60068-2-6, EN 61000-6-2, EN 61010-2-201, EN 62471, EN/IEC 60825-1:2007, EN/IEC60825-1:2014, UKCA
Current Consumption
400 mA
Lens Type
Telephoto Lens
Housing Material
Diecast Zinc Powder Coated
Image Resolution
1280 x 960 px
Maximum Reading Rate
40 Hz
Operating Distance
200 mm
Features
Integrated Memory Stick, Several Codes and Text Lines Simultaneously
Communication Interface
Ethernet

Description

Multicode Reader, Communication Interface Ethernet, Current Consumption 400 mA, Electrical Design PNP/NPN, Features Integrated Memory Stick, Several Codes and Text Lines Simultaneously, Housing Material Diecast Zinc Powder Coated, Image Resolution 1280 x 960 px, Lens Type Telephoto Lens, Maximum Ambient Temperature 50 Degrees C, Maximum Reading Rate 40 Hz, Minimum Ambient Temperature -10 Degrees C, Number of Digital Inputs 1, Number of Digital Outputs 2, Operating Distance 200 mm

Ratings & reviews