Shop NOOK
See all product information
Create Account
Screw, EZM-3012
Mfr # EZM-3012
Zoro # G608138416
product price:Â
$
773.99
/ea
Free Shipping & Returns
Key Features
Maximum Shaft Diameter
0.406 in
Mounting Hole Center to Center
2.75 in
Number of Bearings
Double
Number of Mounting Holes
4
Minimum Shaft Diameter
0.405 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EZM-3012
- Zoro #
- G608138416
- UPC #
- -
- Country of Origin
- United States
- Item
- Screw
- Mounting Hole Center to Center
- 2.75 in
- Number of Bearings
- Double
- Number of Mounting Holes
- 4
Description
Screw, Maximum Shaft Diameter 0.406 in, Minimum Shaft Diameter 0.405 in, Number of Bearings Double, Number of Mounting Holes 4, Overall Height 2.22 in, Overall Width 3.5 in, Mounting Hole Center to Center 2.75 in, Mounting Hole Diameter 0.28 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.