Shop CHAINFLEX

Pneumatic Tubing, PUR, 0.31 in dia, Lt Gry

  • Mfr # CAPE-A-12-0

  • Zoro # G608260070


product price:  $7.79
/ea
Sold in multiples of 2 for $15.58

Key Features

Length
Order by the Foot
Standards
2011/65/EU (RoHS Compliant-II), EN 50267-2-1, ISO Class 1, Material/Cable Tested by IPA According to DIN EN ISO 14644-1
Tubing Material
Polyethylene
Maximum Velocity - Unsupported
33 fps
Minimum Bend Radius Factor - Fixed
7.5 x OD
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CAPE-A-12-0
Zoro #
G608260070
UPC #
-
Country of Origin
Germany

Dimensions

Length
Order by the Foot
Minimum Bend Radius Factor - Fixed
7.5 x OD
Inside Diameter
0.31 in
Outside Diameter
0.47 in
Minimum Bend Radius Factor - Flexible
10 x OD

Details

Item
Pneumatic Tubing
Standards
2011/65/EU (RoHS Compliant-II), EN 50267-2-1, ISO Class 1, Material/Cable Tested by IPA According to DIN EN ISO 14644-1
Tubing Material
Polyethylene
Maximum Velocity - Unsupported
33 fps
Maximum Operating Pressure
145 psi
Maximum Operating Temperature - Flexible
140 Degrees F
Tubing Color
Light Gray
Minimum Operating Temperature - Flexible
-13 Degrees F
Tubing Series
CAPE Series CFCleanAir
Maximum Acceleration
164 m/sq sec
Product Type
Pneumatic Hose
Minimum Operating Temperature - Fixed
-67 Degrees F
Maximum Velocity - Supported
20 fps
Maximum Operating Temperature - Fixed
158 Degrees F
Maximum Vacuum Pressure
-14 psi
Resistance Properties
Abrasion Resistant, Coolant Resistant, Oil and Grease Resistant

Description

Pneumatic Tubing, Inside Diameter 0.31 in, Length Order by the Foot, Maximum Acceleration 164 m/sq sec, Maximum Operating Pressure 145 psi, Maximum Operating Temperature - Fixed 158 Degrees F, Maximum Operating Temperature - Flexible 140 Degrees F, Maximum Vacuum Pressure -14 psi, Maximum Velocity - Supported 20 fps, Maximum Velocity - Unsupported 33 fps, Minimum Bend Radius Factor - Fixed 7.5 x OD, Minimum Bend Radius Factor - Flexible 10 x OD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.