Pre-CutLabelStockRoll, Clear/White, Matte

  • Mfr # M6-73-461

  • Zoro # G608260773


product price:  $69.49
/ea

Key Features

Application
Laboratory Labeling
Label Color
Clear, White
Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Label Material
Polyester
Label Media Format
Die-cut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M6-73-461
Zoro #
G608260773
UPC #
888434601587
Country of Origin
Mexico

Dimensions

Label Thickness
0.0019 in
Label Width
1 51/64 in
Label Height
3/8 in
Roll Width
1 51/64 in
Vial/Tube Size
0.5 to 0.7 ml

Details

Item
Label
Application
Laboratory Labeling
Label Color
Clear, White
Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Label Material
Polyester
Label Media Format
Die-cut
Adhesive
Adhesive
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Low Temperature-Resistant, Smear-Resistant
Adhesive Properties
Permanent
Indoor/Outdoor Usage
Indoor
Labels per Roll
500
Includes
Roll of 500 Labels
Color
Clear, White
Standards
ASTM D 1000
Minimum Service Temperature
-321 Degrees F
Secondary Label Included
No
Adhesive Material
Acrylic
Maximum Service Temperature
230 Degrees F
Compatible Mfr Part Number
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Labels per Row
1
Inkjet Printable
No
Material Series
B-461
Material Properties
Permanent Adhesive, Self Laminating & Wrap Around
For Print Method
Thermal-Transfer
Recommended Ribbon
M61-R4310, M7-R4300
Preprinted Text
No Legend
Label Shape
Rectangle
Preprinted Images
None

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with Media Adapter), M610, M611, M710 (with Media Adapter), Label Color Clear, White, Label Finish Matte, Label Height 3/8 in, Label Material Polyester, Label Width 1 51/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.