Shop BRADY

Sleeve Label, White, Polyolefin

  • Mfr # BM7C-250-342

  • Zoro # G608260988


product price:  $366.99
/ea
Free Shipping & Returns

Key Features

Application
Electrical Labeling, Wire and Cable Labeling
Label Color
White
Printer Series Compatibility
BMP71, M710
Label Material
Polyolefin
Label Media Format
Continuous Roll
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BM7C-250-342
Zoro #
G608260988
UPC #
888434603673
Country of Origin
United States

Dimensions

Roll Length
50 ft
Maximum Wire Diameter
0.22 in
Label Height
7/16 in
Minimum Wire Diameter
0.09 in
Roll Width
1/4 in

Details

Item
Sleeve Label
Application
Electrical Labeling, Wire and Cable Labeling
Label Color
White
Printer Series Compatibility
BMP71, M710
Label Material
Polyolefin
Label Media Format
Continuous Roll
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Flame-Retardant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant
Adhesive Properties
Non-Adhesive
Indoor/Outdoor Usage
Indoor/Outdoor
Standards
Method 215, Method 215K, MIL-DTL-23053/5 Class 1, MIL-M-81531, MIL-STD-202, MIL-STD-202F, RoHS Compliant, UL 224
Color
White ( Matte )
Shrink Ratio
3:1
Recommended Ribbon
M7-R6600
Maximum Service Temperature
275 Degrees F
Maximum Wire Gauge
8 AWG
Material Series
B-342
Preprinted Images
None
Minimum Service Temperature
-67 Degrees F
Label Attachment Style
Heat Shrink
Material Properties
Flame-retardant
Preprinted Text
No Legend
Compatible Mfr Part Number
BMP71, M710
Double-Sided Printable
No
Minimum Wire Gauge
16 AWG
For Print Method
Thermal Transfer
Product Type
Sleeve Label
Ribbon Color
Black

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Adhesive Type Not Applicable, Material Properties Flame-retardant, Label Material Polyolefin, Label Color White, Label Finish Matte, Label Height 7/16 in, Label Width Not Applicable, Compatible Mfr Part Number BMP71, M710, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Recommended Ribbon M7-R6600, Printer Series Compatibility BMP71, M710, Maximum Wire Diameter 0.22 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.