Shop BOSCH

Angle Grinder, 5 in Dia, 9,000 RPM

  • Mfr # GWS18V-10N

  • Zoro # G608273827


product price: 
$
209.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Switch Type
Slide
Voltage
18V DC
Includes
Backing Flange, GWS18V-10N 18V Brushless 4-1/2 - 5 in Angle Grinder with Slide Switch, Tool-Free Quick Change Lock Nut, Vibration-Control Handle, Wheel Guard, Wrench
Guard Adjustment
Tooled Adjustable
Anti-Kickback Clutch Type
Electronic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GWS18V-10N
Zoro #
G608273827
UPC #
000346655261
Country of Origin
China
Item
Angle Grinder
Switch Type
Slide
Voltage
18V DC
Includes
Backing Flange, GWS18V-10N 18V Brushless 4-1/2 - 5 in Angle Grinder with Slide Switch, Tool-Free Quick Change Lock Nut, Vibration-Control Handle, Wheel Guard, Wrench
Guard Adjustment
Tooled Adjustable
Anti-Kickback Clutch Type
Electronic
Tool Weight
4.4 lb
Lock-On Switch
Yes
Features
Constant Electronics, Drop Control, Ergonomic, Robust Grinder Design, Spindle Lock, Spiral Bevel Gears, Updated Gearhead Mounting Collar
Number of Speed Settings
Continuous
Cordless Tool Kit Contents
(1) Bare Tool
Material Application
Heavy Weld Beads, Metal, Stainless Steel, Steel, Steel Casting
Max. Speed
9,000 RPM
Safety Features
Adjustable Guard, Kickback Prevention, Anti-Restart Technology, Anti-Vibration Technology, Brake, Lock-Off Switch, Lock-On Switch
Brushless Motor
Yes
Application
Grinding
Brake Type
Electronic
Series
GWS18V
Switch Function
Slide, with Lock-On
Power Source
Cordless
Lock-Off Switch
Yes
Duty
Heavy Duty
Accessory Free Tool Change
Yes
Electrical Protection
Restart Protection
Anti-Vibration Technology
Yes
Anti-Restart Technology
Yes
For Wheel Type
Type 1A
Number of Batteries Included
0
Charger Included
No
Switch Location
Side
Grip Style
Straight
Head Type
Flathead
For Workpiece Material
Heavy Weld Beads, Metal, Stainless Steel, Steel, Steel Casting
Handle Style
Barrel Grip
Maximum Speed
9,000 RPM
Number of Chargers Included
0
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

The BOSCH - GWS18V-10N is an angle grinder, a handheld power tool primarily utilized for grinding applications. The tool is designed for grinding applications and supports a 5 inch wheel diameter setup, achieving a maximum speed of 9000 RPM for efficient performance on heavy-duty tasks. The cordless power source adds flexibility and convenience to any work situation.

Key Features:

  • Accessory Free Tool Change: Offers a quick-release tool-free system for efficient installation or removal of consumables.
  • Anti-Restart Technology: Prevents the tool from automatically restarting after a power interruption.
  • Anti-Vibration Technology: Helps minimize vibration, providing comfort during extended usage.
  • Brushless Motor: Intended for longer motor life versus brushed motors.
  • Safety Features: Equipped with a package of safety features, including an adjustable guard, anti-kickback, anti-restart, lock-off switch, and brake.
  • Features: Incorporates constant electronics, drop control, an ergonomic robust grinder design, spindle lock, spiral bevel gears, and an updated gearhead mounting collar.
  • Includes: Comes with a backing flange, a tool-free quick-change lock nut, a vibration-control handle, a wheel guard, and a wrench.
  • Duty: Intended for use in heavy-duty applications.
  • Lock-On Switch: Conveniently secures the on position for continuous operation.
  • Spindle Thread Size: Features a 5/8 in -11 size, compatible with a variety of wheels, discs, guards, and accessories.
  • Overall Length: Measures at 12.5 inches in length, compact for easy handling.
  • Tool Weight: Comes in at a weight of 4.4 lbs.
  • Voltage: Operates at 18V DC, compatible with most standard power supplies.

Ratings & reviews