Sanding Belt, Coated, Aluminum Oxide, 80 Grit, Coarse, Metalite R228
Mfr # 78072721440
Zoro # G608655883
product price:Â $10.15
/ea
Sold in multiples of 10 for $101.50
Key Features
Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Grit
80
Grade
Coarse
Series
Metalite R228
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
78072721440
Zoro #
G608655883
UPC #
780727214408
Country of Origin
United States
Dimensions
Overall Width
2 in
Overall Length
132 in
Details
Item
Sanding Belt
Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Grit
80
Grade
Coarse
Series
Metalite R228
Belt Joint Type
Butt Joint
Coating Coverage
Closed
Backing Weight
X
Backing Material
Cotton
Resistance Properties
Fray
Flexibility Type
Regular
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Closed, Grit 80, Series Metalite R228, Grade Coarse, Overall Length 132 in, Overall Width 2 in, Resistance Properties Fray, Backing Material Cotton, Backing Weight X, Flexibility Type Regular, Belt Joint Type Butt Joint
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.