
Trolley, 10,000 lb.
Mfr # OZ5PBT
Zoro # G6092012
product price:Â $529.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
Key Features
Trolley Item
Push Trolley
Load Capacity
10,000 lb
Fits Beam Flange W
4-1/2 in to 8 in
Fits Beam Height
4-51/64 in
Min. Radius Curve
55 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
OZ5PBT
Zoro #
G6092012
UPC #
-
Country of Origin
China
Dimensions
Fits Beam Height
4-51/64 in
Min. Radius Curve
55 in
Trolley Wheel Dia.
4 7/8 in
Details
Trolley Item
Push Trolley
Load Capacity
10,000 lb
Fits Beam Flange W
4-1/2 in to 8 in
Standards
ANSI B30.10 / CE / AS 1418.2
Wheel Material
Steel
Item
Trolley
Head Room To Bail
8 5/8 in
Material
Steel
Description
Trolley, Standards ANSI B30.10 / CE / AS 1418.2
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.