
9H5VX1250 - V-Belt, 5VX Cogged, 5/8 x 125in OC, 9 Band
Mfr # 9H5VX1250
Zoro # G609716743
product price:Â $555.99
/ea
Free Shipping & Returns
Key Features
V-Belt Section
5VX
Number of Ribs
9
Top Width
5/8"
Outside Length
125 in
Material
EPDM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
9H5VX1250
Zoro #
G609716743
UPC #
-
Country of Origin
India
Dimensions
Top Width
5/8"
Outside Length
125 in
Details
V-Belt Section
5VX
Number of Ribs
9
Material
EPDM
Temp. Range
-31 Deg F to 266 Deg F
Weight
14.19
Construction
Raw Edge Cogged
For Use With
5VX1250, 9/5VX1250, 5VX1250/9, 9-5VX1250, 5VX1250-9, R5VX1250/9, R5VX1250-9, 9R5VX1250, 9-R5VX1250, 9/R5VX12505V1250, 9/5V1250, 5V1250/9, 9-5V1250, 5V1250-9, R5V1250/9, R5V1250-9, 9R5V1250, 9-R5V1250, 9/R5V1250
Description
Banded belts are heavy-duty power transmission belts featuring two or more V-belts joined by a reinforced top band. They are designed to prevent whipping, twisting, and turning over on high-load or pulsating drives. Ideal for agricultural and industrial machinery, they provide superior stability, uniform tension, and improved alignment compared to individual belts.
- Banded, narrow wedge, cogged V-belt designed for high horsepower, compact drives
- Anti-static, Oil, Heat & Wear Resistant
- Cogged design allows significant flexibility, reduced slippage, increased heat dissipation & superior grip
- EPDM Rubber
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.